
Endmill, Decimal - Minature Uncoated, 0.019, Shank Dia.: 1/8"
Mfr # 26122
Zoro # G1684867
product price: $30.69
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26122
Zoro #
G1684867
UPC #
051131261228
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.095"
Milling Dia.
0.019"
Shank Dia.
1/8"
Details
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Decimal - Minature Uncoated,0.019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.