
Endmill, Decimal - Minature Uncoated, 0.026
Mfr # 26684
Zoro # G1638168
product price: $25.39
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
0.078"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26684
Zoro #
G1638168
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
0.078"
Shank Dia.
1/8"
Milling Dia.
0.026"
Details
Number of Flutes
4
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Uncoated
Description
Endmill,Decimal - Minature Uncoated,0.026
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.