Zoro Homepage

Endmill, Decimal - Minature Uncoated, 0.050

  • Mfr # 26718

  • Zoro # G1649928


product price: $34.19
/ea

Key Features

Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
0.300"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26718
Zoro #
G1649928
UPC #
51131267183
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
0.300"
Shank Dia.
1/8"
Milling Dia.
0.050"

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,Decimal - Minature Uncoated,0.050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.