
Endmill, Double End Stub AlTiN Coated, 11/64, Number of Flutes: 4
Mfr # 28089
Zoro # G1641625
product price: $39.59
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28089
Zoro #
G1641625
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
3/8"
Shank Dia.
3/16"
Milling Dia.
11/64"
Details
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End
End Mill Material
Carbide
Description
Endmill,Double End Stub AlTiN Coated,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.