
Endmill, Double End Stub AlTiN Coated, 1/2
Mfr # 28652
Zoro # G1671235
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Number of Flutes
2
End Mill Style
Square
Length of Cut
5/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28652
Zoro #
G1671235
UPC #
51141286525
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
5/8"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double End
Description
Endmill,Double End Stub AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.