
Endmill, Double End Stub AlTiN Coated, 1/8, Length of Cut: 1/4"
Mfr # 28562
Zoro # G1689426
product price: $25.15
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Shank Dia.
1/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28562
Zoro #
G1689426
UPC #
51141285627
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
1/4"
Shank Dia.
1/8"
Milling Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End
Description
Endmill,Double End Stub AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.