
Endmill, Double End Stub AlTiN Coated, 3/16, Number of Flutes: 2
Mfr # 28795
Zoro # G1660139
product price:Â $43.15
/eaKey Features
Overall Length
2"
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28795
Zoro #
G1660139
UPC #
51141287959
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
3/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Single End/Double End
Double End
Finish - Machining
AlTiN
End Mill Material
Carbide
Description
Endmill,Double End Stub AlTiN Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.