
Endmill, Double End Stub AlTiN Coated, 3/32, Material - Machining: Carbide
Mfr # 28544
Zoro # G1683056
product price: $21.35
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Milling Dia.
3/32"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28544
Zoro #
G1683056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
3/16"
Milling Dia.
3/32"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double End
Description
Endmill,Double End Stub AlTiN Coated,3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.