
Endmill, Double End Stub AlTiN Coated, 3/4
Mfr # 28656
Zoro # G1672650
product price: $232.51
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28656
Zoro #
G1672650
UPC #
51141286563
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1"
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Single End/Double End
Double End
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Double End Stub AlTiN Coated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.