Endmill, Double End Stub AlTiN Coated, 3/64, Number of Flutes: 2

  • Mfr # 28714

  • Zoro # G1670666


product price: $35.95
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Milling Dia.
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28714
Zoro #
G1670666
UPC #
51141287140
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
3/32"
Milling Dia.
3/64"
Shank Dia.
1/8"

Details

Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End
End Mill Material
Carbide

Description

Endmill,Double End Stub AlTiN Coated,3/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.