Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Double End Stub AlTiN Coated, 5/64, End Mill Style: Square

  • Mfr # 28035

  • Zoro # G1664095


product price: $29.55
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28035
Zoro #
G1664095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
5/32"
Milling Dia.
5/64"
Shank Dia.
1/8"

Details

Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Single End/Double End
Double End
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

Endmill,Double End Stub AlTiN Coated,5/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.