
Endmill, Double End Stub AlTiN Coated, 7/64, Number of Flutes: 2
Mfr # 28553
Zoro # G1688419
product price: $29.55
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
Shank Dia.
1/8"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28553
Zoro #
G1688419
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
7/32"
Shank Dia.
1/8"
Milling Dia.
7/64"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End
Material - Machining
Carbide
Description
Endmill,Double End Stub AlTiN Coated,7/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.