
Endmill, Double End Stub AlTiN Coated, 9/32, End Mill Style: Ball
Mfr # 28826
Zoro # G1670386
product price: $67.79
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
1/2"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28826
Zoro #
G1670386
UPC #
051141288260
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1/2"
Milling Dia.
9/32"
Shank Dia.
5/16"
Details
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Double End
End Mill Material
Carbide
Description
Endmill,Double End Stub AlTiN Coated,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.