
Endmill, Double End Stub AlTiN Coated W/ Weldon, 11/32, End Mill Style: Ball
Mfr # 28466
Zoro # G1662537
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Number of Flutes
4
End Mill Style
Ball
Single End/Double End
Double End
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28466
Zoro #
G1662537
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
3/4"
Shank Dia.
3/8"
Milling Dia.
11/32"
Details
Number of Flutes
4
End Mill Style
Ball
Single End/Double End
Double End
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Double End Stub AlTiN Coated W/ Weldon,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.