Endmill, Double End Stub AlTiN Coated W/ Weldon, 3/16, Number of Flutes: 2

  • Mfr # 28924

  • Zoro # G1679748


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4"
Number of Flutes
2
End Mill Style
Ball
Single End/Double End
Double End
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28924
Zoro #
G1679748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4"
Length of Cut
1/2"
Milling Dia.
3/16"
Shank Dia.
3/8"

Details

Number of Flutes
2
End Mill Style
Ball
Single End/Double End
Double End
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Endmill,Double End Stub AlTiN Coated W/ Weldon,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.