
Endmill, Double End Stub AlTiN Coated W/ Weldon, 5/32, Number of Flutes: 2
Mfr # 28916
Zoro # G1679994
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8"
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28916
Zoro #
G1679994
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/8"
Length of Cut
7/16"
Milling Dia.
5/32"
Shank Dia.
3/8"
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Single End/Double End
Double End
Finish - Machining
AlTiN
Description
Endmill,Double End Stub AlTiN Coated W/ Weldon,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.