
Endmill, Double End Stub AlTiN Coated W/ Weldon, 7/16
Mfr # 28980
Zoro # G1661968
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
7/8"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28980
Zoro #
G1661968
UPC #
51141289809
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
7/8"
Milling Dia.
7/16"
Shank Dia.
1/2"
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End
End Mill Material
Carbide
Description
Endmill,Double End Stub AlTiN Coated W/ Weldon,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.