Endmill, Double End Stub AlTiN Coated W/ Weldon, 7/32, Number of Flutes: 4

  • Mfr # 28434

  • Zoro # G1658160


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
9/16"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28434
Zoro #
G1658160
UPC #
51141284347
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Length of Cut
9/16"
Shank Dia.
3/8"
Milling Dia.
7/32"

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Single End/Double End
Double End
Finish - Machining
AlTiN

Description

Endmill,Double End Stub AlTiN Coated W/ Weldon,7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.