Zoro Homepage

Endmill, Double End Stub AlTiN Coated W/ Weldon, 7/32, Shank Dia.: 3/8"

  • Mfr # 28932

  • Zoro # G1676126


product price: $73.85
/ea

Key Features

Overall Length
3-3/8"
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28932
Zoro #
G1676126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Length of Cut
9/16"
Milling Dia.
7/32"
Shank Dia.
3/8"

Details

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Single End/Double End
Double End

Description

Endmill,Double End Stub AlTiN Coated W/ Weldon,7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.