Zoro Homepage

Endmill, Double End Stub AlTiN Coated W/ Weldon, 9/32, End Mill Style: Ball

  • Mfr # 28450

  • Zoro # G1692935


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28450
Zoro #
G1692935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Length of Cut
11/16"
Shank Dia.
3/8"
Milling Dia.
9/32"

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Single End/Double End
Double End
Finish - Machining
AlTiN

Description

Endmill,Double End Stub AlTiN Coated W/ Weldon,9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.