
Endmill, Double End Stub Uncoated, 11/32
Mfr # 28324
Zoro # G1640207
product price: $73.69
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28324
Zoro #
G1640207
UPC #
51141283241
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1/2"
Shank Dia.
11/32"
Milling Dia.
11/32"
Details
Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Single End/Double End
Double End
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,Double End Stub Uncoated,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.