
Endmill, Double End Stub Uncoated, 11/64
Mfr # 28783
Zoro # G1661295
product price: $28.21
/eaKey Features
Overall Length
2"
Number of Flutes
2
End Mill Style
Ball
Shank Dia.
3/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28783
Zoro #
G1661295
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
3/8"
Milling Dia.
11/64"
Shank Dia.
3/16"
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Single End/Double End
Double End
Finish - Machining
Uncoated
Description
Endmill,Double End Stub Uncoated,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.