
Endmill, Double End Stub Uncoated, 1/32, Length of Cut: 5/64"
Mfr # 28502
Zoro # G1668225
product price: $18.61
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Milling Dia.
1/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28502
Zoro #
G1668225
UPC #
51141285023
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
5/64"
Milling Dia.
1/32"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double End
Description
Endmill,Double End Stub Uncoated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.