
Endmill, Double End Stub Uncoated, 13/64, Overall Length: 2-1/2"
Mfr # 28094
Zoro # G1683589
product price: $24.99
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Square
Length of Cut
1/2"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28094
Zoro #
G1683589
UPC #
50051115280943
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1/2"
Shank Dia.
1/4"
Milling Dia.
13/64"
Details
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Single End/Double End
Double End
Finish - Machining
Uncoated
Description
Endmill,Double End Stub Uncoated,13/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.