
Endmill, Double End Stub Uncoated, 3/64, Number of Flutes: 2
Mfr # 28711
Zoro # G1682259
product price: $22.45
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28711
Zoro #
G1682259
UPC #
051141287119
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
3/32"
Milling Dia.
3/64"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Single End/Double End
Double End
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,Double End Stub Uncoated,3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.