Zoro Homepage

Endmill, Double End Stub Uncoated, 5/64

  • Mfr # 28229

  • Zoro # G1655799


product price: $20.49
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
5/32"
Milling Dia.
5/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28229
Zoro #
G1655799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
5/32"
Milling Dia.
5/64"
Shank Dia.
1/8"

Details

Number of Flutes
4
End Mill Style
Ball
Single End/Double End
Double End
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill,Double End Stub Uncoated,5/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.