
Endmill, Double End Stub Uncoated, 5/64, End Mill Style: Ball
Mfr # 28729
Zoro # G1663237
product price: $20.49
/eaKey Features
Overall Length
1-1/2"
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
Uncoated
Milling Dia.
5/64"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28729
Zoro #
G1663237
UPC #
51141287294
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Length of Cut
5/32"
Milling Dia.
5/64"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
Single End/Double End
Double End
End Mill Material
Carbide
Description
Endmill,Double End Stub Uncoated,5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.