
Endmill, Double End Stub Uncoated, 7/32
Mfr # 28301
Zoro # G1647478
product price: $43.09
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
1/2"
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28301
Zoro #
G1647478
UPC #
51141283012
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1/2"
Shank Dia.
1/4"
Milling Dia.
7/32"
Details
Number of Flutes
4
End Mill Style
Ball
Single End/Double End
Double End
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Double End Stub Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.