
Endmill, Double End Stub Uncoated W/ Weldon, 11/32, Shank Dia.: 3/8"
Mfr # 28460
Zoro # G1658276
product price: $64.39
/eaKey Features
Overall Length
3-1/2"
Number of Flutes
4
End Mill Style
Square
Length of Cut
3/4"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28460
Zoro #
G1658276
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
3/4"
Shank Dia.
3/8"
Milling Dia.
11/32"
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Material - Machining
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.