
Endmill, Double End Stub Uncoated W/ Weldon, 1/2
Mfr # 28984
Zoro # G1654100
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28984
Zoro #
G1654100
UPC #
51141289847
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Single End/Double End
Double End
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.