
Endmill, Double End Stub Uncoated W/ Weldon, 1/4, Number of Flutes: 2
Mfr # 28936
Zoro # G1676266
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8"
Number of Flutes
2
End Mill Style
Square
Single End/Double End
Double End
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28936
Zoro #
G1676266
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Length of Cut
5/8"
Shank Dia.
3/8"
Milling Dia.
1/4"
Details
Number of Flutes
2
End Mill Style
Square
Single End/Double End
Double End
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.