Endmill, Double End Stub Uncoated W/ Weldon, 1/8, Number of Flutes: 2

  • Mfr # 28904

  • Zoro # G1692110


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28904
Zoro #
G1692110
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/16"
Length of Cut
3/8"
Shank Dia.
3/8"
Milling Dia.
1/8"

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Single End/Double End
Double End
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Double End Stub Uncoated W/ Weldon,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.