
Endmill, Double End Stub Uncoated W/ Weldon, 5/32
Mfr # 28416
Zoro # G1678040
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
7/16"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28416
Zoro #
G1678040
UPC #
51141284163
Country of Origin
United States
Dimensions
Overall Length
3-1/8"
Length of Cut
7/16"
Milling Dia.
5/32"
Shank Dia.
3/8"
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
Uncoated
End Mill Material
Carbide
Single End/Double End
Double End
Material - Machining
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.