Endmill, Double End Stub Uncoated W/ Weldon, 5/32, Number of Flutes: 2

  • Mfr # 28912

  • Zoro # G1681400


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8"
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28912
Zoro #
G1681400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/8"
Length of Cut
7/16"
Shank Dia.
3/8"
Milling Dia.
5/32"

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Single End/Double End
Double End

Description

Endmill,Double End Stub Uncoated W/ Weldon,5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.