
Endmill, Double End Stub Uncoated W/ Weldon, 7/16, End Mill Material: Carbide
Mfr # 28469
Zoro # G1677158
product price: $95.65
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
4
End Mill Style
Square
Shank Dia.
1/2"
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28469
Zoro #
G1677158
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
7/8"
Shank Dia.
1/2"
Milling Dia.
7/16"
Details
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Double End
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.