
Endmill, Double End Stub Uncoated W/ Weldon, 7/32
Mfr # 28432
Zoro # G1680116
product price: $84.12
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/8"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
9/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28432
Zoro #
G1680116
UPC #
51125948142
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Length of Cut
9/16"
Shank Dia.
3/8"
Milling Dia.
7/32"
Details
Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Single End/Double End
Double End
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Double End Stub Uncoated W/ Weldon,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.