Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Fine Pitch Roughers Uncoated, 3/4

  • Mfr # 29120

  • Zoro # G1665556


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Length of Cut
1-1/2"
Material - Machining
Carbide
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29120
Zoro #
G1665556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Length of Cut
1-1/2"
Shank Dia.
3/4"
Milling Dia.
3/4"

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide

Description

Endmill,Fine Pitch Roughers Uncoated,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.