
Endmill, Fine Pitch Roughers Uncoated, 7/16
Mfr # 29088
Zoro # G1664917
product price: $71.45
/eaKey Features
Overall Length
2-3/4"
Number of Flutes
4
Length of Cut
1"
Milling Dia.
7/16"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29088
Zoro #
G1664917
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Length of Cut
1"
Milling Dia.
7/16"
Shank Dia.
7/16"
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Fine Pitch Roughers Uncoated,7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.