
Endmill, Fine Pitch Roughers Uncoated, 9/16
Mfr # 29104
Zoro # G1691736
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Number of Flutes
4
Length of Cut
1-1/4"
Finish - Machining
Uncoated
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29104
Zoro #
G1691736
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/4"
Shank Dia.
9/16"
Milling Dia.
9/16"
Details
Number of Flutes
4
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Fine Pitch Roughers Uncoated,9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.