
Endmill, Metric 30 Deg Endmills AlTiN Coated, 1
Mfr # 27504
Zoro # G1649876
product price: $22.39
/eaKey Features
Overall Length
39 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
3 mm
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27504
Zoro #
G1649876
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
39 mm
Length of Cut
3 mm
Shank Dia.
3 mm
Milling Dia.
1 mm
Details
Number of Flutes
3
End Mill Style
Square
Finish - Machining
AlTiN
End Mill Material
Carbide
Included Angle
30 Degrees
Material - Machining
Carbide
Description
Endmill, Metric 30 Deg Endmills AlTiN Coated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.