
Endmill, Metric 30 Deg Endmills AlTiN Coated, 4
Mfr # 27553
Zoro # G1692725
product price: $20.79
/eaKey Features
Overall Length
50 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
14 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27553
Zoro #
G1692725
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
14 mm
Shank Dia.
6 mm
Milling Dia.
4 mm
Details
Number of Flutes
3
End Mill Style
Square
End Mill Material
Carbide
Included Angle
30 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill, Metric 30 Deg Endmills AlTiN Coated,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.