Zoro Homepage

Endmill, Metric 30 Deg Endmills AlTiN Coated, 4.5

  • Mfr # 27560

  • Zoro # G1679206


product price: $18.95
/ea

Key Features

Overall Length
50 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
14 mm
Included Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27560
Zoro #
G1679206
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
14 mm
Milling Dia.
4.5 mm
Shank Dia.
5 mm

Details

Number of Flutes
3
End Mill Style
Square
Included Angle
30 Degrees
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Endmill, Metric 30 Deg Endmills AlTiN Coated,4.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.