
Endmill, Metric 30 Deg Endmills Uncoated, 12
Mfr # 27620
Zoro # G1640800
product price: $46.29
/eaKey Features
Overall Length
75 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
25 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27620
Zoro #
G1640800
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Details
Number of Flutes
3
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Included Angle
30 Degrees
Material - Machining
Carbide
Description
Endmill, Metric 30 Deg Endmills Uncoated,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.