
Endmill, Metric 30 Deg Endmills Uncoated, 1.5
Mfr # 27508
Zoro # G1689959
product price: $13.25
/eaKey Features
Overall Length
39 mm
Number of Flutes
3
End Mill Style
Square
Length of Cut
5 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27508
Zoro #
G1689959
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
39 mm
Length of Cut
5 mm
Milling Dia.
1.5 mm
Shank Dia.
3 mm
Details
Number of Flutes
3
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Included Angle
30 Degrees
Description
Endmill, Metric 30 Deg Endmills Uncoated,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.