Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Metric AlTiN Coated, 12, Overall Length: 63 mm

  • Mfr # 23969

  • Zoro # G1645116


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Milling Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23969
Zoro #
G1645116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
19 mm
Milling Dia.
12 mm
Shank Dia.
12 mm

Details

Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Endmill,Metric AlTiN Coated,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.