
Endmill, Metric AlTiN Coated, 1.5, Overall Length: 38 mm
Mfr # 24412
Zoro # G1685734
product price: $17.49
/eaKey Features
Overall Length
38 mm
Number of Flutes
4
End Mill Style
Square
Shank Dia.
3 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24412
Zoro #
G1685734
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
4.5 mm
Shank Dia.
3 mm
Milling Dia.
1.5 mm
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric AlTiN Coated,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.