
Endmill, Metric AlTiN Coated, 2, Number of Flutes: 4
Mfr # 25483
Zoro # G1691316
product price: $35.49
/eaKey Features
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Ball
Length of Cut
6.3 mm
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25483
Zoro #
G1691316
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
6.3 mm
Shank Dia.
4 mm
Milling Dia.
2 mm
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
AlTiN
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Metric AlTiN Coated,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.