
Endmill, Metric AlTiN Coated, 25, Overall Length: 150 mm
Mfr # 24772
Zoro # G1640837
product price: $316.67
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24772
Zoro #
G1640837
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
75 mm
Milling Dia.
25 mm
Shank Dia.
25 mm
Details
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric AlTiN Coated,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.