Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Metric AlTiN Coated, 5

  • Mfr # 24500

  • Zoro # G1656998


product price: $32.45
/ea

Key Features

Overall Length
50 mm
Number of Flutes
4
End Mill Style
Square
Length of Cut
16 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24500
Zoro #
G1656998
UPC #
608223245002
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
16 mm
Shank Dia.
6 mm
Milling Dia.
5 mm

Details

Number of Flutes
4
End Mill Style
Square
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Metric AlTiN Coated,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.