
Endmill, Metric AlTiN Coated, 6, Length of Cut: 38 mm
Mfr # 24814
Zoro # G1641309
product price: $61.35
/eaKey Features
Overall Length
150 mm
Number of Flutes
4
End Mill Style
Square
Shank Dia.
6 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24814
Zoro #
G1641309
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
38 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Details
Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
AlTiN
End Mill Material
Carbide
Description
Endmill,Metric AlTiN Coated,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.